PRAMET TCMT 16T308E-FM T8330 MILLING INSERT 16T308E-FM:T8330


Pramet Turning Insert

References
pramet:TCMT 16T308E-FM:T8330
rubix:2591925
Technical specifications
Nuance/shadeCVD Coated
See all Specifications

Product details : PRAMET TCMT 16T308E-FM T8330 MILLING INSERT 16T308E-FM:T8330


Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 9.525mm, 3.97mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T8330, a PVD coated fine grained WC-Co carbide within ISO ranges P25-P40 and M20-M35, for fine to medium machining of steels and stainless-steels

Strengths

T7335 grade functionally gradient substrate with medium grain size
Relatively high cobalt content
Relatively thin coating applied with the MT-CVD method
Material shows very high strength
Special surface finish for coating
Medium cutting speeds
Continuous and heavily interrupted cut
Also withstands very unfavorable machining conditions
Rounded edge

Applications

For use on stainless steel, steel and titanium/super alloys, and carbide

Technical specifications


Attributes
Nuance/shadeCVD Coated
Thickness3.97 mm
Radius0.8 mm
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
  • Delivery within 10-15 business days