Pramet
Filter Options
Categories
machining, cutting & drilling (1118)
fasteners, adhesives & tapes (3)
1Brand
pramet
(1121)
1,055 Product(s) with 1,121 variant(s):
PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839
- pramet:XLCFN 2601 J 2.00
- rubix:2533117
- ean:3603602922052
- In stock: Next day delivery
- Type:blade
£ 79.92 excl. VAT
/ Each
PRAMET DCLNR 2525 M 12 EXTERNAL TURNING TOOL 6757924
- pramet:DCLNR 2525 M 12
- rubix:2532061
- manufacturer :6757924
- ean:3603602932808
- In stock: Next day delivery
- Length:150 mm
£ 93.86 excl. VAT
/ Each
PRAMET S16M-SCLCR 09-A BORING BAR 6756714
- pramet:S16M-SCLCR 09-A
- rubix:2532685
- manufacturer :6756714
- ean:3603602920805
- In stock: Next day delivery
- Diameter:16 mm
- Total length:150 mm
£ 112.65 excl. VAT
/ Each
PRAMET PSKNR 2020 K 12 EXTERNAL TURNING TOOL 6756988
- pramet:PSKNR 2020 K 12
- rubix:2532547
- manufacturer :6756988
- ean:3603602923547
- Usually arrives within 14 working days
- Length:125 mm
£ 86.03 excl. VAT
/ Each
PRAMET PWLNR 2020 K 0604 EXTERNAL TURNING TOOL 6756687
- pramet:PWLNR 2020 K 0604
- rubix:2532611
- manufacturer :6756687
- ean:3603602920539
- Usually arrives within 14 working days
- Length:125 mm
£ 86.03 excl. VAT
/ Each
PRAMET A20Q-SCLCR 09 BORING BAR 6757212
- pramet:A20Q-SCLCR 09
- rubix:2531846
- ean:3603602925688
- Usually arrives within 14 working days
- Length:250 mm
£ 133.66 excl. VAT
/ Each
PRAMET WNMG 080412E-RM:T9335 6755019
- pramet:WNMG 080412E-RM:T9335
- rubix:376A6344
- manufacturer :6755019
- Usually arrives within 14 working days
- Insert Type:3/16
- Nuance/shade:cvd coated
£ 11.34 excl. VAT
/ Each
PRAMET SEMT 09T3AFSN:M8330 7451009
- pramet:SEMT 09T3AFSN:M8330
- rubix:376A8590
- manufacturer :7451009
- Usually arrives within 14 working days
- Insert Type:m8330
- Nuance/shade:semt
- Material:cast iron
£ 12.58 excl. VAT
/ Each
PRAMET RCMT 2006MOSN-M:M9325 6756004
- pramet:RCMT 2006MOSN-M:M9325
- rubix:376A8213
- manufacturer :6756004
- ean:3603602913708
- Usually arrives within 14 working days
- Nuance/shade:m9325
£ 19.05 excl. VAT
/ Each
PRAMET TN 16ER100M:T8030 THREADING INSERT 6755167
- pramet:TN 16ER100M:T8030
- rubix:2530599
- manufacturer :6755167
- ean:3603602905338
- Usually arrives within 14 working days
- Insert Type:t8030
- Nuance/shade:t8030
£ 252.00 excl. VAT
/ 10 pieces
PRAMET TN 16ER300M:T8030 THREADGROOVE INSERT
- pramet:TN 16ER300M:T8030
- rubix:2530655
- manufacturer :6755166
- ean:3603602905321
- Usually arrives within 14 working days
- Insert Type:t8030
- Nuance/shade:t8030
£ 252.00 excl. VAT
/ 10 pieces
PRAMET TN 16ER200UN:T8030 THREADING INSERT 6755289
- pramet:TN 16ER200UN:T8030
- rubix:2530644
- manufacturer :6755289
- ean:3603602906557
- Usually arrives within 14 working days
- Insert Type:t8030
- Nuance/shade:t8030
£ 267.50 excl. VAT
/ 10 pieces
PRAMET TN 16ER280UN:T8030 THREADING INSERT 6755291
- pramet:TN 16ER280UN:T8030
- rubix:2530653
- manufacturer :6755291
- ean:3603602906571
- Usually arrives within 14 working days
- Insert Type:t8030
- Nuance/shade:t8030
£ 267.50 excl. VAT
/ 10 pieces
PRAMET TN 16NR115NPT:T8030 THREADING INSERT 6755500
- pramet:TN 16NR115NPT:T8030
- rubix:2530737
- manufacturer :6755500
- ean:3603602908667
- Usually arrives within 14 working days
- Insert Type:internal threading insert
- Nuance/shade:gold
£ 291.30 excl. VAT
/ 10 pieces
PRAMET XLCFN 3204 M 5.00 GROOVE INSERT 6756333
- pramet:XLCFN 3204 M 5.00
- rubix:2533133
- ean:3603602916990
- Usually arrives within 14 working days
- Type:pramet chisel
£ 83.26 excl. VAT
/ Each
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
- pramet:XLCFN 3205 M 6.35
- rubix:2533134
- ean:3603602917003
- Usually arrives within 14 working days
- Type:pramet xlcfn 3205 m 6.35 groove insert 6756334
£ 83.26 excl. VAT
/ Each
PRAMET DCLNR 1616 H 12 TURNING TOOL WITH ISO-D CLAMPING RIGHT HAND
- pramet:DCLNR 1616 H 12
- rubix:2591524
- manufacturer :7028422
- Usually arrives within 14 working days
- Total length:100 mm
- Width:16 mm
- Height:16 mm
£ 83.74 excl. VAT
/ Each
PRAMET PSBNL 2020 K 12 EXTERNAL TURNING TOOL 6757051
- pramet:PSBNL 2020 K 12
- rubix:2532503
- manufacturer :6757051
- ean:3603602924179
- Usually arrives within 14 working days
- Length:125 mm
£ 86.03 excl. VAT
/ Each
PRAMET PWLNL 2020 K 0604 EXTERNAL TURNING TOOL 6757063
- pramet:PWLNL 2020 K 0604
- rubix:2532605
- manufacturer :6757063
- ean:3603602924292
- Usually arrives within 14 working days
- Length:125 mm
£ 86.03 excl. VAT
/ Each
PRAMET STJCR 1616 H 11 EXTERNAL TURNING TOOL 6756806
- pramet:STJCR 1616 H 11
- rubix:2532987
- manufacturer :6756806
- Usually arrives within 14 working days
- Total length:100 mm
- Width:16 mm
- Height:16 mm
£ 86.22 excl. VAT
/ Each
PRAMET SCLCR 1212 F 08 EXTERNAL TURNING TOOL 6760926
- pramet:SCLCR 1212 F 08
- rubix:2532825
- manufacturer :6760926
- ean:3603602962720
- Usually arrives within 14 working days
- Length:80 mm
£ 86.22 excl. VAT
/ Each
PRAMET SDJCR 1010 E 07 EXTERNAL TURNING TOOL 6756883
- pramet:SDJCR 1010 E 07
- rubix:2532840
- manufacturer :6756883
- ean:3603602922496
- Usually arrives within 14 working days
- Length:70 mm
£ 86.22 excl. VAT
/ Each
PRAMET SCLCR 1616 H 08 EXTERNAL TURNING TOOL 6760928
- pramet:SCLCR 1616 H 08
- rubix:2532827
- manufacturer :6760928
- ean:3603602962744
- Usually arrives within 14 working days
- Length:100 mm
£ 86.22 excl. VAT
/ Each
PRAMET SCLCR 0808 D 06 EXTERNAL TURNING TOOL 6756808
- pramet:SCLCR 0808 D 06
- rubix:2532821
- manufacturer :6756808
- ean:3603602921741
- Usually arrives within 14 working days
- Length:60 mm
£ 86.22 excl. VAT
/ Each
24 items of 1055























