FESTO 0-16BAR GAUGE MA-50-16-1/4


Pressure gauge

References
festo:MA-50-16-1/4
rubix:129A4060
manufacturer :356759
ean:4052568045777
MA-50-16-1/4 Pressure gauge
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 0-16BAR GAUGE MA-50-16-1/4


Pressure gauge MA-50-16-1/4 Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialABS
Show UNSPSC/ECL@SS
£ 19.38 excl. VAT
/ Each
£ 23.26 incl. VAT
  • In stock: Next day delivery