Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain jacket
REGATTA STORMBREAK WATERPROOF JACKET NAVY SIZE XL
REGATTA STORMBREAK WATERPROOF JACKET NAVY SIZE XL
Pro Stormbreak Overtrousers
References
regatta:
W408 NAVY XL
rubix:
320163
Technical specifications
Colour
Navy
Size
XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA STORMBREAK WATERPROOF JACKET NAVY SIZE XL
Waterproof Hydrafort 5000 polyester fabric. Windproof fabric. Taped seams. Jacket. Integral hood. Elasticated cuffs. 2 lower pockets. Adjustable shockcord hem
Technical specifications
Attributes
Colour
Navy
Size
XL
Main material
Polyester
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.97
excl. VAT
/
Each
£
15.56
incl. VAT
In stock: Next day delivery
Create PDF from product