Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(17,582)
Mechanical Power Transmission
(47,752)
Fluid Transmission & Flow Technology
(51,821)
Tools & Metrology
(18,594)
Protection, Safety & Hygiene
(7,427)
Equipment
(1,980)
Fasteners, Adhesives & Tapes
(3,831)
Maintenance & Repairs
(1,706)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable vinyl glove
Q-SAFE GLOVE CLEAR VINYL POWDER FREE DISPOSABLE SIZE L 6822316
Q-SAFE GLOVE CLEAR VINYL POWDER FREE DISPOSABLE SIZE L 6822316
Qs5200 blue vinyl powderfree disposable gloves
References
q-safe:
6822316
rubix:
2525847
manufacturer :
QSG-VPF01-L
Technical specifications
Size
L
Main material
PVC
Length
230
mm
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : Q-SAFE GLOVE CLEAR VINYL POWDER FREE DISPOSABLE SIZE L 6822316
Minor risks Non-powdered vinyl gloves.
AQL 4.
0.
Box of 100 gloves
Technical specifications
Attributes
Size
L
Main material
PVC
Length
230
mm
Packaging
100
Thickness
0.04
mm
Cuff style
Rolled/Beaded
Powdered
No
Food contact
Yes
Colour
Colourless
AQL (Acceptance Quality Limit)
4
Material
Vinyl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.14
excl. VAT
/
Each
£
3.77
incl. VAT
Sold out
Select variants (3)