Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable nitrile glove
Q-SAFE GLOVE BLUE NITRILE LIGHTLY POWDERED DISPOSABLE SIZE L
Q-SAFE GLOVE BLUE NITRILE LIGHTLY POWDERED DISPOSABLE SIZE L
Qs5230 nitrile powdered disposable gloves
References
q-safe:
6822308
rubix:
6822308
manufacturer :
QSG-NLP01-L
Technical specifications
Size
L
Main material
Nitrile
Length
230
mm
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : Q-SAFE GLOVE BLUE NITRILE LIGHTLY POWDERED DISPOSABLE SIZE L
Minor risks Lightly powdered Nitrile gloves.
Textured fingertips for better grip.
AQL 4.
0.
Box of 100 gloves
Technical specifications
Attributes
Size
L
Main material
Nitrile
Length
230
mm
Packaging
100
Thickness
0.05
mm
Cuff style
Rolled/Beaded
Powdered
Yes
Colour
Black
Food contact
Yes
AQL (Acceptance Quality Limit)
4
Material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Sold out