Qs5250 nitrile powderfree disposable gloves
Size | L |
---|---|
Main material | Nitrile |
Length | 230 mm |
Packaging | Box of 100 |
Thickness | 0.05 mm |
Cuff style | Rolled/Beaded |
Powdered | No |
Colour | Black |
Food contact | Yes |
AQL (Acceptance Quality Limit) | 4 |
Material | Nitrile |
Sold out