Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Raincoat
Q-SAFE NON WOVEN COAT SIZE XL - POPPER 6930592
Q-SAFE NON WOVEN COAT SIZE XL - POPPER 6930592
QS6600 Non Woven Coat
References
q-safe:
G-PRD7-WHT-XL
rubix:
2527477
Technical specifications
Colour
White
Size
XL
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : Q-SAFE NON WOVEN COAT SIZE XL - POPPER 6930592
Manufactured with collar, buttons/Hook & Loop. White Polypropylene. Fabric weight 40g/m
2
Technical specifications
Attributes
Colour
White
Size
XL
Main material
Polypropylene
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
In stock: Next day delivery
Select variants (2)
Create PDF from product