REDASHE JBSFL25 2200 LUMEN RECHARGEABLE SMD FLOODLIGHT


Rechargeable Slim Flood Light

References
redashe:JBSFL-25
rubix:2581408
Technical specifications
Luminance2400 lm
See all Specifications

Product details : REDASHE JBSFL25 2200 LUMEN RECHARGEABLE SMD FLOODLIGHT


The JBSFL25 has 50 super bright SMDs with three power settings. Setting 1 offers 2,400 lumes with a battery life of 3 hours. Setting 2 offers 1.500 lumens with a battery life of 4.5 hours. Setting 3 provides 800 lumens with a battery life of 7 hours.

Strengths

Robust slim aluminium body
Comes complete with an integrated stand which can also be used as a hanging hook
USB power outlet for USB devices i.e. Phones and MP3 players
Moulded rubber edge protection will deal with the knocks and shocks of everyday use

Technical specifications


Attributes
Luminance2400 lm
Autonomy4,5 hrs
Voltage100/240 V ac V
Show UNSPSC/ECL@SS
£ 135.56 excl. VAT
/ Each
£ 162.67 incl. VAT
  • Delivery within 10-15 business days