Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,484)
Mechanical Power Transmission
(46,899)
Fluid Transmission & Flow Technology
(51,617)
Tools & Metrology
(18,314)
Protection, Safety & Hygiene
(7,144)
Equipment
(1,960)
Fasteners, Adhesives & Tapes
(3,700)
Maintenance & Repairs
(1,690)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Softshell jacket
REGATTA TRA616-BLK-10 HONESTLY MADE SOFTSHELL LADIES JACKET BLACK
References
regatta:
TRA616 80012L
ean:
5051522824686
Technical specifications
Colour
Black
Size
12
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details :
Technical specifications
Attributes
Colour
Black
Size
12
Main material
Polyester
Material
100% Recycled polyester fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Create PDF from product