V12 TOMAHAWK VINTAGE WATERPROOF RIGGER BOOT SIZE 09


Rigger Boot

References
v12 footwear:V1250-09
rubix:2023824
ean:5055327300901
Technical specifications
EU shoe size43
Main materialLeather
Water proofYes
See all Specifications

Product details : V12 TOMAHAWK VINTAGE WATERPROOF RIGGER BOOT SIZE 09


The ultimate rigger boot now comes with a waterproof, breathable lining. There’s a rugged heel support and padded ankle to provide stability on rough terrain and help maintain a perfect fit. We’ve also built in Thinsulate temperature control material to keep feet warm even at -20°C and cool in hot climates.

Technical specifications


Attributes
EU shoe size43
Main materialLeather
Water proofYes
Weight1140 g
LiningWaterproof
ColourOther
UK shoe size9
MaterialLeather-Rubber
Show UNSPSC/ECL@SS
£ 144.20 excl. VAT
/ Each
£ 173.04 incl. VAT
  • Delivery within 10-15 business days