KTR KTR COUPLING HUB ROTEX 19 LARGE STEEL HUB U/B


ROTEX 19 ST

References
ktr:ROTEX 19 ST 1A
rubix:132A4450
manufacturer :020195100040
Technical specifications

Product details : KTR KTR COUPLING HUB ROTEX 19 LARGE STEEL HUB U/B


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
TypeROTEX
MaterialSteel
Size19
Show UNSPSC/ECL@SS
£ 22.26 excl. VAT
/ Each
£ 26.71 incl. VAT
  • In stock: Next day delivery