KTR KTR COUPLING HUB ROTEX 42 STEEL HUB U/B


ROTEX 42 ST

References
ktr:ROTEX 42 ST 1
rubix:138A1233
manufacturer :020425000040
Technical specifications

Product details : KTR KTR COUPLING HUB ROTEX 42 STEEL HUB U/B


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
TypeROTEX
MaterialSteel
Size42
Show UNSPSC/ECL@SS
£ 126.58 excl. VAT
/ Each
£ 151.90 incl. VAT
  • In stock: Next day delivery