Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
Safety boot JALAS 1378 HEAVY DUTY
References
jalas:
1378-42
ean:
6408487506291
Technical specifications
EU shoe size
42
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
JALAS® 1378 Heavy Duty, Safety boot, nail protection material steel, toecap material composite, PU midsole, rubber outsole, upper material PU-coated leather
Technical specifications
Attributes
EU shoe size
42
Main material
Leather
Colour
Black
Material
Polyurethane-coated leather
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices