Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
JALAS1378 HEAVY DUTY 1378 S3 BOOT SIZE 43
JALAS1378 HEAVY DUTY 1378 S3 BOOT SIZE 43
Safety boot JALAS 1378 HEAVY DUTY
References
jalas:
1378-43
rubix:
220A6191
ean:
6408487506307
Technical specifications
EU shoe size
43
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : JALAS1378 HEAVY DUTY 1378 S3 BOOT SIZE 43
JALAS® 1378 Heavy Duty, Safety boot, nail protection material steel, toecap material composite, PU midsole, rubber outsole, upper material PU-coated leather
Technical specifications
Attributes
EU shoe size
43
Main material
Leather
Colour
Black
Material
Polyurethane-coated leather
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.87
excl. VAT
/
Each
£
229.04
incl. VAT
Delivery within 10-15 business days
Select variants (3)