JALAS 1848 TITAN SAFETY BOOT SIZE 43


Safety boot JALAS 1848 TITAN+

References
jalas:1848-43
rubix:80375230
ean:6408487501371
Technical specifications
EU shoe size43
Main materialLeather
See all Specifications

Product details : JALAS 1848 TITAN SAFETY BOOT SIZE 43


JALAS® 1848 Titan+, Safety boot, nail protection material steel, toecap material aluminium, PU midsole, rubber outsole, upper material PU-coated leather

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size43
Main materialLeather
Weight134 g
Non-magneticYes
ColourBlack
MaterialPU coated leather/Cambrelle®/Polyester
Show UNSPSC/ECL@SS
£ 158.13 excl. VAT
/ Each
£ 189.76 incl. VAT
  • Delivery within 10-15 business days