JALAS 1848K TITAN+ S3 SRC CI HRO BOOT BLACK SIZE 8


Safety boot JALAS 1848K TITAN+

References
jalas:1848K-42
rubix:2586549
ean:6408487502392
Technical specifications
EU shoe size42
Main materialLeather
See all Specifications

Product details : JALAS 1848K TITAN+ S3 SRC CI HRO BOOT BLACK SIZE 8


JALAS® 1848K Titan+, Safety boot, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size42
Main materialLeather
Weight139 g
Non-magneticYes
LiningPolyester, Cambrelle, Thinsulate
ColourBlack
UK shoe size8
MaterialPU coated leather / Cambrelle® / Polyester / Thinsulate ™
Show UNSPSC/ECL@SS
£ 111.65 excl. VAT
/ Each
£ 133.98 incl. VAT
  • Sold out