Safety shoe JALAS 1618 S-SPORT
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
ESD | Yes |
Type of soles | Composite Mid Sole |
Non-magnetic | Yes |
Material | textile / CPU overmold / polyester / polyamide |
Secondary colour | Orange |
Delivery within 10-15 business days