Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
GISS 884482 SAFETY VEST HIVIZ ECO PLUS ORANGE SIZE XXL/XXXL
GISS 884482 SAFETY VEST HIVIZ ECO PLUS ORANGE SIZE XXL/XXXL
SAFETY VEST HiViz ECO PLUS
References
giss:
884482
rubix:
216A6813
ean:
3660338378898
Technical specifications
Colour
Orange
Size
2XL/3XL
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 884482 SAFETY VEST HIVIZ ECO PLUS ORANGE SIZE XXL/XXXL
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Many very practical pockets and accessories.
Technical specifications
Attributes
Colour
Orange
Size
2XL/3XL
Class EN20471
2
Main material
Polyester
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
In stock: Next day delivery
Select variants (5)