KARCHER 1.517-106.0 KM70/20C SWEEPER


Self-propelled sweeper KM 70/20 C

References
kärcher:15171060
rubix:80208391
ean:4039784718029
Technical specifications
Working width480 mm
Tank42 l
Capacity2800 
See all Specifications

Product details : KARCHER 1.517-106.0 KM70/20C SWEEPER


Thanks to the drive of the central broom by the two wheels, the KM 70/20 C is just as effective in left turns as in right turns and guarantees good control in a straight line. With push sweeping, the main broom directly pushes the waste into the dust pan at the front without releasing dust, effortlessly and silently. It has a side broom to increase the work surface. The two brushes are adjustable to adapt to the irregularities of the floor surface.

Strengths

The KM 70/20 C mechanical sweeper is faster and more economical than a broom.

Applications

This professional sweeper is ideal for cleaning surfaces from 200 m².

Technical specifications


Attributes
Working width480 mm
Tank42 l
Capacity2800 
PropulsionManual
Show UNSPSC/ECL@SS
£ 816.46 excl. VAT
/ Each
£ 979.75 incl. VAT
  • Delivery within 10-15 business days