Cleaning
Find industrial cleaning equipment, including powerful hoovers, wet cleaners, high-pressure washers, degreasing devices, and original parts for repairs.
High-pressure washers
Professional vacuum and wet vacuum cleaners
Floor cleaners
Parts degreasing and cleaning devices
Filter Options
Categories
professional vacuum and wet vacuum cleaners (351)
high-pressure washers (182)
floor cleaners (83)
parts degreasing and cleaning devices (17)
Brand
3m
(9)
becker
(1)
bosch
(6)
clarke power products
(2)
crc
(7)
dewalt
(10)
draper
(60)
607 Product(s) with 633 variant(s):
NILFISK 302002842 FLAT FILTER PET NANO X2
- viper:302002842
- rubix:213A8771
- ean:5715492039890
- Usually arrives within 14 working days
£ 87.50 excl. VAT
/ Each
KARCHER 66315490 6.631-549.0 SWITCH
- kärcher:6.631-549.0
- rubix:212A4031
- manufacturer :6.631-549.0
- ean:4002667243888
- Usually arrives within 14 working days
- Type:switch
£ 20.60 excl. VAT
/ Each
NILFISK 302003666 FLOOR NOZZLE D36X400MM W&D
- viper:302003666
- rubix:213A8778
- ean:4005337144140
- Usually arrives within 14 working days
- Type:wet/dry nozzle
£ 53.56 excl. VAT
/ Each
NILFISK ERGO COUPLING KIT 101119496
- viper:101119496
- rubix:155A5532
- ean:5701715304104
- Usually arrives within 14 working days
- Type:coupling kit
£ 67.06 excl. VAT
/ Each
DRAPER 98503 D20 12L ASH VACUUM CLEANER
- draper:98503
- rubix:382A9192
- manufacturer :98503
- ean:5010559985036
- Delivery usually within ( 7 ) days
- Power:110 W
- Power supply:20 V
- Tank:12 l
£ 44.98 excl. VAT
/ Each
NUMATIC 606700 400MM PORCUPINE PAD HOLDER
- numatic international:606700
- rubix:80106192
- manufacturer :606700
- Usually arrives within 14 working days
£ 91.95 excl. VAT
/ Each
NUMATIC 909224 TRADELINE STORAGE CONTAINER(BOXED)
- numatic international:909224
- rubix:441A4521
- manufacturer :909224
- Usually arrives within 14 working days
£ 54.17 excl. VAT
/ Each
NILFISK CENTER LOK3 SNAPLOCK 56505195
- viper:56505195
- rubix:157A3841
- ean:5711144128288
- Usually arrives within 14 working days
- Type:pad retainer
£ 42.50 excl. VAT
/ Each
KARCHER 6.907-276.0 FLAT PLEATED FILTER PE M 0,92
- kärcher:6.907-276.0
- rubix:264A5064
- manufacturer :6.907-276.0
- ean:4039784563360
- Usually arrives within 14 working days
- Model:flat pleated filter
£ 46.06 excl. VAT
/ Each
DRAPER 03096 2200W 165 BAR PRESSURE WASHER
- draper:03096
- rubix:381A5924
- manufacturer :03096
- ean:5010559030965
- Delivery usually within ( 7 ) days
£ 170.83 excl. VAT
/ Each
NUMATIC 602383 PROFLO 300MM DRY BRUSH 38MM NOZZLE
- numatic international:602383
- rubix:80326534
- Usually arrives within 14 working days
- Working width:300 mm
£ 30.20 excl. VAT
/ Each
Karcher47754660 Trigger
- kärcher:4.775-466.0
- rubix:80030050
- manufacturer :4.775-466.0
- ean:4039784059276
- Usually arrives within 14 working days
- Type:pistol grip
£ 113.68 excl. VAT
/ Each
CRC SW-23 SMARTWASHER BIOREMEDIATING PARTS WASHING SYSTEM
- crc:SW-23 Type E/F
- rubix:236A5294
- manufacturer :32944-AA
- ean:5412386865183
- Usually arrives within 14 working days
- Volume:60 l
£ 1,636.57 excl. VAT
/ Each
NILFISK 9087382020 SCRUBBER SCRUBTEC 334C B
- nilfisk:9087382020
- rubix:80373395
- Usually arrives within 14 working days
- Scrubbing width:340 mm
- Power supply:36 V
£ 2,221.27 excl. VAT
/ Each
NILFISK AERO21-01PC WET & DRY VACUUM
- nilfisk:107406611
- rubix:2594308
- ean:5711145192981
- In stock: Next day delivery
- Power:1250 W
- Power supply:230 V
- Tank:20 l
£ 191.75 excl. VAT
/ Each
NILFISK 46948 UNI.HOSE 36 X 3000MM C/W COUPLING EVA
- viper:46948
- rubix:80373446
- ean:4005337469489
- Usually arrives within 14 working days
- Type:coupling eva
£ 48.54 excl. VAT
/ Each
NILFISK 106402075 COUPLING FEMALE/Q-COUPL 3/8
- viper:106402075
- rubix:224A4503
- ean:5701715294436
- Usually arrives within 14 working days
- Type:coupling
£ 23.35 excl. VAT
/ Each
KARCHER 5.763-015.0 DRAIN/PIPE CLEAN NOZZLE
- kärcher:57630150
- rubix:80022346
- ean:4002667014181
- Usually arrives within 14 working days
- Opening:55 mm
- Type:nozzle
£ 32.80 excl. VAT
/ Each
NUMATIC 606111 NULOC PAD DRIVE (330MM)
- numatic international:606111
- rubix:80377809
- manufacturer :606111
- Usually arrives within 14 working days
£ 105.80 excl. VAT
/ Each
DRAPER 19102 VACUUMDUSTBAGSPK3
- draper:19102
- rubix:155A9022
- manufacturer :19102
- Delivery usually within ( 7 ) days
- Type:draper 19102 vacuumdustbagspk3
£ 4.89 excl. VAT
/ Each
NUMATIC 604019 FILTER BAGS NVM-4B PACK OF 10
- numatic international:604019
- rubix:340914
- In stock: Next day delivery
- Type:hepaflo filter bags
- Packaging:10
£ 28.04 excl. VAT
/ Each
KARCHER 4.440-626.0 SUCTION HOSE 44406260 (TO SUIT NT561ECO)
- kärcher:4.440-626.0
- rubix:80053636
- manufacturer :4.440-626.0
- ean:4002667447385
- Usually arrives within 14 working days
- Length:2.5 m
£ 46.25 excl. VAT
/ Each
DRAPER EXPERT 09544 UNIVERSAL COOLING SYSTEM VACUUM REFILL KIT
- draper expert:09544
- rubix:80139048
- manufacturer :09544
- Delivery usually within ( 7 ) days
£ 97.16 excl. VAT
/ Each
DEWALT DCV584L-GB DCV584L 18V/54V XR FLEXVOLT CORDLESS DUST EXTRACTOR
- dewalt:DCV584L-GB
- rubix:80363519
- In stock: Next day delivery
- Power:300 W
- Tank:7.5 l
£ 202.47 excl. VAT
/ Each
24 items of 607




























