SMC RB1412 SHOCK ABSORBER


Shock absorber serie RB

References
smc:RB1412
rubix:114A3376
RB, Shock Absorber
Technical specifications

Product details : SMC RB1412 SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: Standard
With Cap: w/o Cap
Port Size: M14XP1.5
Stroke: 12mm
Option: Hex Nut
No Stopper Nut:

Technical specifications


Attributes
Travel12 mm
Cylinder stroke12 mm
Show UNSPSC/ECL@SS
£ 68.39 excl. VAT
/ Each
£ 82.07 incl. VAT
  • Delivery within 10-15 business days