Damping technology
Rubix offers premium damping technology products like dumpers, shock absorbers, anti-vibration mounts, and springs from reputable manufacturers at competitive prices.
Filter Options
CATEGORIES
gas absorbers / shock absorbers (28)
metal springs (2)
vibration damping (1)
Brand
ace
(5)
festo
(1)
gutekunst
(1)
parker
(1)
paulstra
(1)
smc
(22)
10 Product(s) with 31 variant(s):
SMC RB1412 SHOCK ABSORBER
- smc:RB1412
- rubix:114A3376
- manufacturer :RB1412
- ean:3618036250893
- In stock: Next day delivery
- Type:standard
- Travel:12 mm
£ 71.96 excl. VAT
/ Each
PARKER 7937FIL NON-ADJUSTABLE SHOCK ABSORBER
- parker:7937FIL
- rubix:389A6653
- manufacturer :7937
- Usually arrives within 14 working days
- Type:non-adjustable shock absorber
- Travel:12.5 mm
£ 150.87 excl. VAT
/ Each
ACE SHOCK ABSORBER MC600EUMH
- ace:MC600EUMH
- rubix:170A4243
- manufacturer :MC600EUMH
- ean:4049012002967
- In stock: Next day delivery
- Type:mc
- Travel:31.6 mm
£ 166.14 excl. VAT
/ Each
MA4575EUM MAGNUM ADJUSTABLE SHOCK ABSORBER
- ace:MA4575EUM
- rubix:80027643
- manufacturer :MA4575EUM
- ean:4049012002462
- In stock: Next day delivery
- Type:industrial shock absorber
- Travel:73.9 mm
£ 431.80 excl. VAT
/ Each
ACE-MC600M SHOCK ABSORBER
- ace:MC600EUM
- rubix:81226679
- manufacturer :524001
- ean:4049012002950
- In stock: Next day delivery
- Type:mc
- Travel:25 mm
£ 159.63 excl. VAT
/ Each
ACE SOCK ABSORBER MA600EUM
- ace:MA600EUM
- rubix:167A3862
- manufacturer :MA600EUM
- ean:4049012002486
- In stock: Next day delivery
- Type:ma
- Travel:25.4 mm
£ 205.67 excl. VAT
/ Each
ACE SHOCK ABSORBER MA900EUM
- ace:MA900EUM
- rubix:170A4241
- manufacturer :MA900EUM
- ean:4049012002523
- In stock: Next day delivery
- Type:miniature shock absorber
- Travel:40 mm
£ 244.05 excl. VAT
/ Each
D01-6A ETI D01 (E14) 6A GL BOTTLE FUSE 400V
- gutekunst:0.25X3.20X34.10D
- rubix:270A5040
- manufacturer :D-016A
- Usually arrives within 14 working days
- Outer diameter:3.45 mm
- Wire diameter:0.25 mm
- Length:34.1 mm
£ 1.33 excl. VAT
/ Each
FESTO 217119 COMPRESSION SPRING AVL- 50- 25
- festo:AVL-50-25
- rubix:122A7573
- manufacturer :217119
- Usually arrives within 14 working days
£ 3.31 excl. VAT
/ Each
PAULSTRA ANTI VIB MOUNT AVM-520501
- paulstra:520501
- rubix:130A7956
- ean:3661227005475
- Usually arrives within 14 working days
- Height:15 mm
£ 6.17 excl. VAT
/ Each












