Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Accessories for foot protection
Lace
GISS 863296 LACES FOR SAFETY SHOES BLACK ROUND 120CM PACK OF 6
GISS 863296 LACES FOR SAFETY SHOES BLACK ROUND 120CM PACK OF 6
Shoe laces
References
giss:
863296
rubix:
200A3525
ean:
3660338178924
Technical specifications
Length
120
cm
Colour
Black
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 863296 LACES FOR SAFETY SHOES BLACK ROUND 120CM PACK OF 6
Polyamide laces.
Packaging in blister packs of 6 pairs.
Technical specifications
Attributes
Length
120
cm
Colour
Black
Shape
Round
Main material
Polyamide
Material
Polyamide black round laces 120 cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.87
excl. VAT
/
Each
£
4.64
incl. VAT
Sold out
Select variants (6)