Short hemispherical carbide milling bit - 2 flutes cylindrical shank - ozma
Diameter | 5 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Diameter | 5 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Number of teeth | 2 |
Length of cut | 7 mm |
Total length | 50 mm |
Angle of helix | 30 ° |
Centre cut | Yes |
Coating | OZMA |
Radius | 2.5 mm |
In stock: Next day delivery