Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Sensors and drilling accessories
Positioning sensors
Spare part for positioing sensors
CUTLINE SHORT TOUCH SENSING - 25 MM 844320
CUTLINE SHORT TOUCH SENSING - 25 MM 844320
Short probe tip - 25 mm D.4
References
giss cutline:
844320
rubix:
844320
ean:
3660338069260
Technical specifications
Type
Key
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SHORT TOUCH SENSING - 25 MM 844320
Adaptable for 3D GISS sensor. Interchangeable key without mounting tool. The key change does not require any adjustment.
SHORT PROBE TIP FOR 3D SENSOR - 25MM D.4
Strengths
High quality & accuracy
Technical specifications
Attributes
Type
Key
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.33
excl. VAT
/
Each
£
34.00
incl. VAT
In stock: Next day delivery