Sensors and drilling accessories
Filter Options
CATEGORIES
spare part for positioing sensors (5)
centring spindle (3)
3d ball centring unit (2)
Brand
giss cutline
(7)
roebuck
(3)
7 Product(s) with 10 variant(s):
CUTLINE 847234 CENTRING TOOL - D.10
- giss cutline:847234
- rubix:216A9409
- ean:3660338085994
- In stock: Next day delivery
- Diameter:10 mm
- Tail diameter:10 mm
- Total length:84 mm
£ 25.54 excl. VAT
/ Each
CUTLINE 847242 CENTRING TOOL SPRING D10 X DIA 10 -4
- giss cutline:847242
- rubix:216A9412
- ean:3660338086045
- Usually arrives within 14 working days
- Type:spring
£ 7.18 excl. VAT
/ Each
CUTLINE 847237 BALLHEAD 3D CENTRING TOOL + LUM INDICATOR D.20
- giss cutline:847237
- rubix:216A8791
- ean:3660338086014
- Usually arrives within 14 working days
- Tail diameter:20 mm
- Total length:106 mm
- Diameter of ball:10 mm
£ 174.25 excl. VAT
/ Each
ROEBUCK COMBI EDGE AND CENTRE FINDER 5X12.7MM
- roebuck:7893862
- rubix:7893862
- In stock: Next day delivery
- Type:roebuck combi edge and centre finder 5x12.7mm
£ 29.23 excl. VAT
/ Each
ROEBUCK EDGE FINDER 10X10MM
- roebuck:7893863
- rubix:7893863
- In stock: Next day delivery
- Type:edge finder
£ 13.60 excl. VAT
/ Each
ROEBUCK ROTARY EDGE FINDER 5X9.5MM
- roebuck:7893857
- rubix:7893857
- In stock: Next day delivery
- Type:roebuck rotary edge finder 5x9.5mm
£ 13.71 excl. VAT
/ Each
CUTLINE 847239 BALLHEAD 3D CENTRING TOOL + LIGHT&AC SIGNAL D.20
- giss cutline:847239
- rubix:216A8790
- ean:3660338086021
- Usually arrives within 14 working days
- Tail diameter:20 mm
- Total length:106 mm
- Diameter of ball:10 mm
£ 264.36 excl. VAT
/ Each








