Single flute carbide router - straight shank
Diameter | 4 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 4 mm |
Diameter | 4 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 4 mm |
Number of teeth | 1 |
Length of cut | 15 mm |
Total length | 60 mm |
Angle of helix | 26 ° |
Centre cut | Yes |
Sold out