STANLEY FATMAX EXTREME MAGNETIC SPIRIT LEVEL 120CM / 48 INCH 0-43-649


Spirit Level

References
stanley:0-43-649
rubix:1260259
ean:3253560436490
Technical specifications
Length1200 mm
Admissible error0.5 mm/mn
MaterialAluminum

Product details : STANLEY FATMAX EXTREME MAGNETIC SPIRIT LEVEL 120CM / 48 INCH 0-43-649


Levels with a 20% magnification effect for better control of the bubble position Double milled work surfaces for maximum precision Rubber grips screwed to spirit level frame The reinforced combined construction with braces is 5 times stronger than other Stanley spirit levels In the magnetic version, very strong magnets in the lower work surface, 2x stronger than normally used Acrylic prism levels, the most accurate in their category, ensure measurement accuracy in 8 planes +/- 0.5 mm/m10-year accuracy guarantee

Technical specifications


Attributes
Length1200 mm
Admissible error0.5 mm/mn
MaterialAluminum
Show UNSPSC/ECL@SS
£ 61.20 excl. VAT
/ Each
£ 73.44 incl. VAT
  • Delivery within 10-15 business days