STABILA LEVEL PATRIOT STB70W60 24IN/60CM 70W-60


Spirit Level

References
stabila:70 W-60
rubix:016633
manufacturer :02474
ean:4005069024741
Technical specifications
Admissible error0.5 mm/mn
MaterialAluminium (Profile);Plastic (End Cap)

Product details : STABILA LEVEL PATRIOT STB70W60 24IN/60CM 70W-60


For professional builders who measure gradients on a daily basis, the type 70 W is their level of choice. They are light, reliable and very accurate. With its rotatable angle vial variable gradients can be easily determined. As with all stabila levels the vial is precisely aligned with the measuring surface then locked together ensuring long life accuracy.

Strengths

Light spirit level with aluminium rectangular profile
Rotatable angle vial for determining inclinations
Coated measuring surface protects delicate surfaces
Easy to clean thanks to the smooth sides and electrostatic powder coating
Plastic end caps protect the profile against impact
STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position of ± 0.5 mm/m

Applications

Metal Construction, for Joinery and for DIY Enthusiasts

Technical specifications


Attributes
Admissible error0.5 mm/mn
MaterialAluminium (Profile);Plastic (End Cap)
Show UNSPSC/ECL@SS
£ 28.54 excl. VAT
/ Each
£ 34.25 incl. VAT
  • In stock: Next day delivery