PAULSTRA ANTI VIB MOUNT 50SH AVM-511115


Stainless Steel Radiaflex

References
paulstra:511115
rubix:131A8164
ean:3661227007769
Technical specifications
Diameter12.5 mm
Height25 mm

Product details : PAULSTRA ANTI VIB MOUNT 50SH AVM-511115


European thread standards are not always consistent with French thread standards so Paulstra has created the Radiaflex® Europe range based on those standards.The end stop version is now available with a threaded hole in addition to the threaded stud.

Technical specifications


Attributes
Diameter12.5 mm
Height25 mm
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
  • Delivery within 10-15 business days