PAULSTRA ANTI VIB MOUNT AVM-511265


Stainless Steel Radiaflex

References
paulstra:511265
rubix:131A8387
ean:3661227000128
Technical specifications
Diameter25.5 mm
Height10 mm

Product details : PAULSTRA ANTI VIB MOUNT AVM-511265


European thread standards are not always consistent with French thread standards so Paulstra has created the Radiaflex® Europe range based on those standards.The end stop version is now available with a threaded hole in addition to the threaded stud.

Technical specifications


Attributes
Diameter25.5 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
  • Delivery within 10-15 business days