PAULSTRA ANTI VIB MOUNT AVM-511290


Stainless Steel Radiaflex

References
paulstra:511290
rubix:131A8389
ean:3661227000173
Technical specifications
Diameter25.5 mm
Height60 mm

Product details : PAULSTRA ANTI VIB MOUNT AVM-511290


European thread standards are not always consistent with French thread standards so Paulstra has created the Radiaflex® Europe range based on those standards.The end stop version is now available with a threaded hole in addition to the threaded stud.

Technical specifications


Attributes
Diameter25.5 mm
Height60 mm
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
  • Delivery within 10-15 business days