TEXACO STARPLEX EP 2 - 18 KG


Starplex EP

References
texaco:STARPLEX EP 2 18KG
rubix:2577296
manufacturer :4021839
Technical specifications
UseMulti-Purpose
Packaging1 Cartridge
See all Specifications

Product details : TEXACO STARPLEX EP 2 - 18 KG


High performance multi-service green lithium complex grease
Ultimate long service protection to ball and roller bearings
High to low speeds, in wet and corrosive applications
It is suitable for use between -35°C and 140°C
With frequent relubrication can be used to 180°C

Technical specifications


Attributes
UseMulti-Purpose
Packaging1 Cartridge
ColourRed
BaseLithium
Temperature area-35/140 °C
RangeEP2
Show UNSPSC/ECL@SS
£ 185.82 excl. VAT
/ Each
£ 222.98 incl. VAT
  • Delivery within 10-15 business days