Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(17,582)
Mechanical Power Transmission
(47,752)
Fluid Transmission & Flow Technology
(51,821)
Tools & Metrology
(18,594)
Protection, Safety & Hygiene
(7,427)
Equipment
(1,980)
Fasteners, Adhesives & Tapes
(3,831)
Maintenance & Repairs
(1,706)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Feeler gauge
Steel Feeler Gauges
References
giss cutline:
891977
ean:
3660338445842
Technical specifications
Type
Feeler Gauge
Material
Hardened and polished steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
Norms: DIN2275
FEELER GAUGE STEEL BLADE - 0,05-1MM - 13PCS - 100MM
Strengths
With Hardened and polished taper blades
Applications
Steel Feeler Gauge
Enclosed in a steel case
Clearly marked for easy identification
Checking and adjusting spacing between machinery and tools
Technical specifications
Attributes
Type
Feeler Gauge
Material
Hardened and polished steel
Number of elements
13
Precision
T2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices