Depth-measuring instruments
Filter Options
Categories
depth gauges (28)
depth micrometers (6)
Brand
draper
(1)
facom
(3)
giss cutline
(9)
mitutoyo
(20)
unbranded
(1)
29 Product(s) with 34 variant(s):
CUTLINE 891980 FEELER GAUGE STAINLESS STEEL BLADE 0.05-1MM 20PCS 100MM
- Superseded Ref:864901
- giss cutline:891980
- rubix:246A2570
- ean:3660338445873
- In stock: Next day delivery
- Type:feeler gauge
- Material:stainless steel
£ 7.80 excl. VAT
/ Each
CUTLINE 891976 FEELER GAUGE CARBON STEEL SET - 005-1MM 13PCS 300MM
- Superseded Ref:7747409
- giss cutline:891976
- rubix:246A2566
- ean:3660338445835
- In stock: Next day delivery
- Type:feeler gauge
- Material:hardened and polished steel
£ 7.27 excl. VAT
/ Each
CUTLINE 891981 FEELER GAUGE BRASS BLADES - 0.05-1MM - 20PCS - 100MM
- Superseded Ref:864902
- giss cutline:891981
- rubix:246A2571
- ean:3660338445880
- In stock: Next day delivery
- Type:feeler gauge
- Material:brass steel
£ 15.23 excl. VAT
/ Each
CUTLINE 891969 DIGITAL Depth GAUGE CAPACITY 0-150MM
- Superseded Ref:855364
- giss cutline:891969
- rubix:245A6269
- ean:3660338445781
- In stock: Next day delivery
- Capacity:150 mm
£ 64.90 excl. VAT
/ Each
CUTLINE 891966 VERNIER Depth GAUGE CAPACITY 0-200MM
- Superseded Ref:831462
- giss cutline:891966
- rubix:245A6267
- ean:3660338445767
- In stock: Next day delivery
- Capacity:200 mm
£ 38.25 excl. VAT
/ Each
MITUTOYO 900370 EXTENSION BASE DEPTH GAUGE
- mitutoyo:900370
- rubix:80058219
- ean:4946368199221
- In stock: Next day delivery
- Length:180 mm
£ 40.23 excl. VAT
/ Each
MITUTOYO 571-211-30 DIGITAL ABS DEPTH GAUGE INCH/METRIC
- mitutoyo:571-211-30
- rubix:80375743
- ean:4946368688510
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
- Capacity:150 mm
£ 348.94 excl. VAT
/ Each
MITUTOYO 129-153 DEPTH MICROMETER INTERCHANGEABLE RODS
- mitutoyo:129-153
- rubix:230334
- ean:4946368016771
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:300 mm
- Capacity:101.6 mm
£ 407.89 excl. VAT
/ Each
FACOM 804-SL GAUGE 804.SL
- facom:804.SL
- rubix:1235431
- ean:3148512038504
- Delivery usually within ( 14 ) days
- Type:thickness gauge
- Material:steel
£ 53.81 excl. VAT
/ Each
MITUTOYO 129-116 DEPTH MICROMETER INTERCHANGEABLE RODS
- mitutoyo:129-116
- rubix:230333
- ean:4946368016399
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
- Diameter of measuring rod:18 mm
£ 264.30 excl. VAT
/ Each
MITUTOYO 571-100-20 DIGITAL ABS TYRE TREAD DEPTH GAUGE IP67
- mitutoyo:571-100-20
- rubix:259A2702
- ean:4946368727349
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
- Capacity:60 mm
£ 316.43 excl. VAT
/ Each
MITUTOYO 900372 EXTENSION BASE DEPTH GAUGE
- mitutoyo:900372
- rubix:80009330
- ean:4946368199245
- Usually arrives within 14 working days
- Length:320 mm
£ 70.68 excl. VAT
/ Each
MITUTOYO 527-103 VERNIER DEPTH GAUGE
- mitutoyo:527-103
- rubix:231540B
- ean:4946368108599
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:300 mm
- Capacity:410 mm
£ 187.49 excl. VAT
/ Each
MITUTOYO 571-203-30 DIGITAL ABS DEPTH GAUGE
- mitutoyo:571-203-30
- rubix:274A3504
- ean:4946368846460
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:300 mm
- Capacity:403 mm
£ 645.67 excl. VAT
/ Each
MITUTOYO 129-132 DEPTH MICROMETER INTERCHANGEABLE RODS
- mitutoyo:129-132
- rubix:030247
- ean:4946368016542
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:152.4 mm
- Diameter of measuring rod:4 mm
£ 264.30 excl. VAT
/ Each
MITUTOYO 129-112 INTERCHAGEABLE ROD DEPTH MICROMETER 0.150MM
- mitutoyo:129-112
- rubix:267A3823
- ean:4946368016351
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
- Diameter of measuring rod:4 mm
£ 297.23 excl. VAT
/ Each
MITUTOYO 571-205-10 DIGITAL ABS DEPTH GAUGE
- mitutoyo:571-205-10
- rubix:240A6630
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:600 mm
- Capacity:785 mm
£ 892.60 excl. VAT
/ Each
MITUTOYO 128-101 DEPTH MICROMETER
- mitutoyo:128-101
- rubix:233342
- ean:4946368016245
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
- Diameter of measuring rod:4 mm
£ 111.57 excl. VAT
/ Each
MITUTOYO 527-101 VERNIER DEPTH GAUGE
- mitutoyo:527-101
- rubix:231538B
- ean:4946368108575
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
- Capacity:260 mm
£ 126.21 excl. VAT
/ Each
MITUTOYO 527-201 VERNIER DEPTH GAUGE
- mitutoyo:527-201
- rubix:121A1166
- ean:4946368108704
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
- Capacity:0.05 mm
£ 126.21 excl. VAT
/ Each
MITUTOYO 527-102 VERNIER DEPTH GAUGE
- mitutoyo:527-102
- rubix:231539
- ean:4946368108582
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:200 mm
- Capacity:200 mm
£ 137.19 excl. VAT
/ Each
MITUTOYO 128-102 DEPTH MICROMETER
- mitutoyo:128-102
- rubix:80137941
- ean:4946368016252
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
- Diameter of measuring rod:4 mm
£ 159.13 excl. VAT
/ Each
MITUTOYO 129-110 DEPTH MICROMETER INTERCHANGEABLE RODS
- mitutoyo:129-110
- rubix:230332
- manufacturer :129
- ean:4946368016337
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:75 mm
- Diameter of measuring rod:4 mm
£ 176.51 excl. VAT
/ Each
MITUTOYO 571-202-30 DIGITAL ABS AOS DEPTH GAUGE
- mitutoyo:571-202-30
- rubix:182A6452
- ean:4946368688527
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:200 mm
- Capacity:200 mm
£ 423.43 excl. VAT
/ Each
24 items of 29

























