SPARTEX 867838 LASHING STRAP 9MTRX50MM TIGHT CLAW HOOK


Lashing strap ERGO - Capacity 5000kg

References
spartex:867838
rubix:217A4700
ean:3660338217548
867838
Technical specifications
Length9 m
Type of hookTight claw hook
Width50 mm
See all Specifications

Product details : SPARTEX 867838 LASHING STRAP 9MTRX50MM TIGHT CLAW HOOK


Complies with EN 12 195-2
Lashing system made of 100% high tenacity multi-filament polyester, consisting of an inverted tensioner which allows the lashing system to be tensioned from top to bottom, giving the user more clamping force and better back ergonomics
the lashing system has a traceability label with unique identification number.
Strap breakage capacity 7.5 tonnes
Operating temperature from -40°C to +100°C
High resistance to abrasion, UV and chemicals.

Strengths

Ideal for charges requiring a high torque: construction material, steel... The user's back is not subject to high strains any more. The user applies his body weight on the handle. Reduces MSDs.

Technical specifications


Attributes
Length9 m
Type of hookTight claw hook
Width50 mm
ModelERGO
Lashing capacity LC5000 daN
Show UNSPSC/ECL@SS
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
  • In stock: Next day delivery