NEW from Kimberly-Clark Professional™ the WypAll® Reach PLUS™
WypAll® Reach PLUS™ single sheet centrefeed wiping system. The dispenser is a clean and practical option for any facility.
The hygienic no-touch dispensing system ensures wiper rolls are fully enclosed to minimise contamination whilst encouraging efficient use of the paper wipes.
This centrefeed wiping system is easy to clean, featuring no dirt traps and is easy to reload and access. The unit features a hinged lid for roll protection and has an optional locking mechanism, for increased security and control of use, depending on your needs.
The average exposed blue roll is handled up to 70 times by staff before it’s finished with. Traditionally uncontrolled dispensing leads to users winding around 2.5m on average, of blue roll around their arm each time it’s used. Having a controlled hygienic dispensing option is therefore critical for both hygiene and cost reasons.
Centrefeed rolls account for over 60% of paper use in the UK wiping arena, and with the typical user rolling over 2m of blue roll each use, controlled dispensing is highly critical for driving down the environmental impact of our cleaning solutions, not less the cost of unnecessary paper used for the job. Optimised single sheet dispensing offers up to 50% less paper consumption*, driving sustainability across your business and reducing CO2 emissions.
From wiping up grime, oil or grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. WypAll® offers a wide range of task-specific wipes and cloths designed to meet your needs and enhance your confidence in every clean.
Developed with the same professional aesthetics as the highly successful, paper saving Reach Portable, the innovative PLUS system is designed to provide flexible, single-sheet dispensing with controlled-use of General Clean wiping rolls. Click on the links below to see more from the WypAll range
WypAll® Reach PLUS™ features two nozzles to aid the easy dispensing of a range of WypAll® paper wipes, from Airflex to LDC, from 1 ply to 2 ply, meaning that you have access to more paper options for more tasks, in the same robust, high-capacity system which can be conveniently located around your facility. Moreover, the iconic WypAll® red and grey design is instantly recognisable throughout any facility, making dispensers easily identifiable, with the transparent grey lid offering easy-to-view content and showcase if rolls need replenishing, quickly and without fuss.
Designed to keep your centrefeed roll clean, this ultra-flexible system has four dispensing modes. The unit can be wall mounted from the base freeing up space, traditionally upturned for a direct replacement, under counter mounted for specialised bench work or used on the go on cleaning trolleys or even in vehicles. The dispenser has been reimagined with practical use in mind, ensuring WypAll® Reach PLUS™ can be accessed from any, most convenient location.
1 Results of Hall testing August 2022