TEXACO SYNLUBE WS 320 - 20 L


Synlube WS

References
texaco:SYNLUBE WS 32 X20L
rubix:2577304
manufacturer :4031592

Product details : TEXACO SYNLUBE WS 320 - 20 L


Ultra high performance fully synthetic gear lubricants designed to provide high level EP wear protection to gears & bearings
Synlube WS has been proven to give energy savings of between 5 to 14% against conventional mineral and PAO synthetic gear oils (Particularly in high sliding applications such as worm, helical and off set gears)
Extreme loading capability
Extended high temperature operating capability
Extreme temperature thermal stability increases oil life, saving time & expense
Low temperature fluidity improves cold-start performance and energy efficiency
Reduces operating temperature
Superior high temperature viscosity characteristics
Full synthetic lubricant offering excellent long term gear protection and service life. (Up to 3 times longer than a mineral oil)
Can be used in ‘lubricate for life’ applications
Recommended for use with helical, bevel helical, planetary and worm gears, chains and conveyers, sliding and roller bearings in high load/EP applications
DIN 51517//3
Synlube WS is based on water soluble polyalkylene glycols and should not be mixed with mineral, PAO or non water soluble PAG lubricants

Technical specifications


Attributes
Packaging1 Can
Show UNSPSC/ECL@SS
£ 549.09 excl. VAT
/ Each
£ 658.91 incl. VAT
  • Delivery within 10-15 business days