BRADY Y1335731 LOCKOUT TAGS 'DO NOT OPEN' PACK OF 10


Tagout: Warning Tags

References
brady:265550
rubix:1283995
Technical specifications
MaterialPolyester
Length160 mm
Dimensions (L x W)160 x 75 mm
See all Specifications

Product details : BRADY Y1335731 LOCKOUT TAGS 'DO NOT OPEN' PACK OF 10


Indicate who is responsible for placing a Lockout device and who is authorised to remove it or make changes to it. The tags are manufactured from a flexible polyester, resistant to water, oil and extreme temperatures. Their matt surface allows you to write on them easily with a ball point or felt-tip pen.

Technical specifications


Attributes
MaterialPolyester
Length160 mm
Dimensions (L x W)160 x 75 mm
Width75 mm
ColourRed
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
  • In stock: Next day delivery