TESA BLK PVC 25MX19MM 53948-25MX19MMBLK


Tesaflex Black PVC electrical insulation tape

References
tesa:53948-25MX19MMBLK
rubix:133A9024
Technical specifications
Width19 mm
Length25 m
ColourBlack
See all Specifications

Product details : TESA BLK PVC 25MX19MM 53948-25MX19MMBLK


Tesaflex® 53948 is a specially formulated self extinguishing plasticised PVC tape with good film flexibility and adhesion for low temperature application. Using plasticisers that are indifferent to most wiring system plus a modified rubber adhesive system make tesaflex® 53948 ideal in electrical insulation application.
Tesaflex® 53948 is tested and certified by VDE, IMQ and Semko.

Applications

For most electrical insulation applications, Repairing, Bundling, marking, reinforcing, sealing and protection.

Technical specifications


Attributes
Width19 mm
Length25 m
ColourBlack
Max. temperature90 °C
Materialsoft PVC
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
  • Sold out