WIKA 57416299 ZT5305.00 TG54.160BM BIMETAL THERMOMETER


TG54 Bimetal thermometer

References
wika:57416299
rubix:219A1841
brand logo
brand logo
Technical specifications
Min. temperature0 °C
Max. temperature200 °C

Product details : WIKA 57416299 ZT5305.00 TG54.160BM BIMETAL THERMOMETER


The model TG54 bimetal thermometer has been developed and is manufactured in accordance with the EN 13190 standard. The thermometer meets the high requirements of the process industries. Especially in the chemical and petrochemical, oil and gas, power engineering and shipbuilding industries, the temperature measuring instrument manufactured from stainless steel is used successfully. The robust, hermetically sealed case with IP65 ingress protection enables use with harsh external conditions and high vibration. With a count of four different nominal sizes, an optimal matching to the available space and mounting conditions is possible. At an easily accessible point on the back of the case, the zero point can be easily corrected. The model TG54 satisfies the high requirements for resistance against aggressive media.

Strengths

Nominal sizes 63, 80, 100, 160 mm
Robust, hermetically sealed case
External reset for reference temperature adjustment
Dished dial (anti-parallax) for ease of reading
Adjustable stem and dial version enables optimal process connection

Applications

General process instrumentation in the chemical and petrochemical industries, oil and gas industries, power generation and water/wastewater industries
Temperature measurement in harsh and aggressive environments
Suitable for applications with high vibrations

Technical specifications


Attributes
Min. temperature0 °C
Max. temperature200 °C
Show UNSPSC/ECL@SS
£ 148.82 excl. VAT
/ Each
£ 178.58 incl. VAT
  • Usually arrives within 14 working days