Temperature and humidity
Filter Options
Categories
thermometer (17)
infrared camera (14)
thermocouple (7)
probe (4)
hygrometer (3)
thermal camera (1)
combined thermometer and hygrometer (1)
Brand
amprobe
(1)
beeswift
(1)
brannan
(9)
draper
(2)
facom
(1)
fluke
(18)
martindale electric
(5)
47 Product(s) with 47 variant(s):
SKF TKTL11 INFRA RED LASER TEMPERATURE GUN
- skf:TKTL 11
- rubix:227A4900
- ean:7316579297714
- In stock: Next day delivery
- Infrared resolution:0,1 °c
- Optics:8x
- Min. temperature:-60 °C
£ 154.98 excl. VAT
/ Each
ROEBUCK INFRA-RED THERMOMETER TEMPERATURE RANGE C -60 / 1400 860235
- roebuck:860235
- rubix:209A8023
- ean:3660338151934
- In stock: Next day delivery
- Infrared resolution:0.1
- Optics:12 : 1
- Min. temperature:-60 °C
£ 134.17 excl. VAT
/ Each
SKF BEARING HEATER TEMP PROBE
- skf:TIH P20
- rubix:80092933
- ean:7316572421291
- Usually arrives within 14 working days
- Type:temperature sensor
- Capacity:250 °C
£ 154.98 excl. VAT
/ Each
SKF TKDT10 SURFACE TEMPERATURE PROBE
- skf:TKDT 10
- rubix:80178965
- ean:7316575851934
- Delivery usually within ( 3 ) days
- Min. temperature:-200 °C
- Max. temperature:1372 °C
£ 310.75 excl. VAT
/ Each
FLUKE 62 MAX INFRARED THERMOMETER
- fluke:FLUKE-62 MAX
- rubix:2517670
- manufacturer :4130474
- ean:0095969620208
- Usually arrives within 14 working days
- Infrared resolution:0,1 °c/0,2 °f
- Optics:10:1
- Min. temperature:-30 °C
£ 133.46 excl. VAT
/ Each
BRANNAN 22/483/2 FRIDGE/FREEZER THERMOMETER
- brannan:22/483/2
- rubix:319579
- Usually arrives within 14 working days
- Min. temperature:-30 °C
- Max. temperature:40 °C
£ 4.53 excl. VAT
/ Each
DRAPER 12444 HANDHELD DIGITAL HYGROMETER
- draper:12444
- rubix:390A4389
- manufacturer :12444
- Delivery usually within ( 7 ) days
- Relative humidity range:100 %
£ 36.25 excl. VAT
/ Each
BRANNAN 33/401/0 CLIP ON PIPE THERMOMETER
- brannan:33/401/0
- rubix:319573
- Usually arrives within 14 working days
- Min. temperature:0 °C
- Max. temperature:120 °C
£ 19.35 excl. VAT
/ Each
BRANNAN 14/433/3 WHT 380MM -20TO+50 OUTDOOR THERMOMETER
- brannan:14/433/3
- rubix:319571
- Usually arrives within 14 working days
- Min. temperature:-20 °C
- Max. temperature:50 °C
£ 10.64 excl. VAT
/ Each
FLUKE TMD-50 THERMOMETER (K J T R/S N E TYPE) DATALOGGER-180 TO1350 C
- amprobe:TMD50
- rubix:2017356
- Usually arrives within 14 working days
- Min. temperature:-200 °C
- Max. temperature:1372 °C
£ 126.52 excl. VAT
/ Each
FLUKE 971 TEMPERATURE HUMIDITY METER
- fluke:FLUKE-971
- rubix:1440880
- ean:0095969287517
- Usually arrives within 14 working days
- Relative humidity range:95 %
- Min. temperature:-20 °C
- Max. temperature:60 °C
£ 527.44 excl. VAT
/ Each
BRANNAN 33/409/0 MAGNETIC SURFACE THERMOMETER
- brannan:33/409/0
- rubix:319569B
- Usually arrives within 14 working days
- Min. temperature:0 °C
- Max. temperature:120 °C
£ 23.33 excl. VAT
/ Each
BRANNAN WALL THERMOMETER 150MM 14/436/3
- brannan:14/436/3
- rubix:319577
- Usually arrives within 14 working days
- Min. temperature:-20 °C
- Max. temperature:50 °C
£ 2.76 excl. VAT
/ Each
BRANNAN 44/403/0 THERMOMETER 305MM RED SPR 10/110X1DEGC 76MM IMMERSION
- brannan:44/403/0
- rubix:030376
- Usually arrives within 14 working days
- Min. temperature:-10 °C
- Max. temperature:110 °C
£ 3.91 excl. VAT
/ Each
STANLEY 00-77-030 MOISTURE METER
- stanley:0-77-030
- rubix:2002863
- ean:3253560770303
- Delivery usually within ( 7 ) days
- Relative humidity range:44 %
£ 76.37 excl. VAT
/ Each
BRANNAN 38/685/0 TEMPERATURE 4 INPUTS FOR K TYPE AND J PROBES
- brannan:38/685/0
- rubix:2584779
- Usually arrives within 14 working days
- Min. temperature:-200 °C
- Max. temperature:1372 °C
£ 88.40 excl. VAT
/ Each
FACOM DX.T100PB INFRARED THERMOMETER
- facom:DX.T100PB
- rubix:270A2162
- ean:3148519066111
- Delivery usually within ( 14 ) days
- Infrared resolution:0,1 °c
- Optics:16:1
- Min. temperature:-60 °C
£ 147.32 excl. VAT
/ Each
SKF TMDT 2-30 PROBE ONLY
- skf:TMDT 2-30
- rubix:80057926
- ean:7316577292551
- Delivery usually within ( 3 ) days
- Type:tmdt 2-30
- Capacity:900 °C
£ 163.23 excl. VAT
/ Each
FLUKE T3000FC FC WIRELESS K-TYPE TEMPERATURE MODULE
- fluke:FLK-T3000 FC
- rubix:80158265
- manufacturer :4401563
- Usually arrives within 14 working days
- Min. temperature:-200 °C
- Max. temperature:1372 °C
£ 262.19 excl. VAT
/ Each
SKF TKTL 21 TKTL21
- skf:TKTL 21
- rubix:219A1706
- ean:7316579297707
- Delivery usually within ( 3 ) days
- Min. temperature:-64 °C
- Max. temperature:1400 °C
£ 295.03 excl. VAT
/ Each
PARKER SCLTSD- 520-10-07 LEVEL/TEMPERATURE DISPLAY
- parker:SCLTSD-520-10-07
- rubix:290A6030
- manufacturer :SCLTSD-520-10-07
- Usually arrives within 14 working days
- Min. temperature:-20 °C
- Max. temperature:85 °C
£ 856.80 excl. VAT
/ Each
STANLEY STHT0-77365 INFRARED NON-CONTACT DIGITAL THERMOMETER
- stanley:STHT0-77365
- rubix:220A6113
- ean:3253560773656
- In stock: Next day delivery
- Min. temperature:-38 °C
- Max. temperature:520 °C
£ 55.51 excl. VAT
/ Each
FLUKE 62MAX+ INFRARED THERMOMETER
- fluke:FLUKE-62 MAX +
- rubix:2517671
- manufacturer :4130488
- ean:0095969620215
- Usually arrives within 14 working days
- Min. temperature:-30 °C
- Max. temperature:650 °C
£ 184.03 excl. VAT
/ Each
MARTINDALE TT8K SURFACE PROBE -50 TO +600DEG C 6X130MM
- martindale electric:TT8K
- rubix:80033965
- manufacturer :MARTT8K
- ean:5036162184178
- Usually arrives within 14 working days
- Type:martindale tt8k surface probe -50 to +600deg c 6x130mm
£ 57.28 excl. VAT
/ Each
24 items of 47































