TRAFFIC-LINE Park-AID Wheel Stops

References
moravia:284.20.974
Technical specifications
MaterialPlastic
ColourBlack
See all Specifications

Product details :


The Park-AID Wheel Stops are an effective method of preventing parking overruns. Now better than ever with improved surface finish, improved reflective panels and now include covers for the fixing bolt holes. Manufactured from highly compressed recycled rubber for a long service life.

Highly visible from all sides the Park-AID Wheel Stops are highly adaptable to meet many requirements to reduce damage to vehicles and property, among

them being car parks, glass fronted buildings, showrooms etc.

They can also be used to separate traffic routes e.g. bicycle and pedestrian paths, vehicular traffic separation from pedestrian paths to name a few.

They can also be installed in areas where drilling into the floor is not permitted e.g. multi-story car-parks by means of our special 3-part adhesive.

Dimensions (L x W x H):1,800 x 150 x 100mm

Strengths

  • Quickly and easily installed
  • Highly visible reflective markings
  • Long service life
  • Oil, heat and UV resistant
  • Fixings included

Technical specifications


Attributes
MaterialPlastic
ColourBlack
Secondary colourYellow
Show UNSPSC/ECL@SS