Ultralift LM lifting magnet
Safe working load SWL | 250 kg |
---|---|
Model | LM0250 |
Ultralift LM is a cost effective lifting magnet which provides fast and efficient lifting for flat and round section steel. Ultralift LM uses high intensity a neodymium 'rare earth' magnet material for the highest power to weight ratio.
The material is permanently magnetic, and switching the Ultralift LM on and off is manual, no power is required and it has no operating costs. It can be used anywhere - just hook it to your hoist or crane. Ultralift LM comes complete with a safety button which locks the handle in place and prevents accidental release of the load.
Safe, efficient, magnetic lifter for moving steel loads
Safe working load SWL | 250 kg |
---|---|
Model | LM0250 |
Weight | 8.5 kg |
Material thickness | 25 mm |
Diameter range | 300 mm |
Max capacity for round shapes | 100 kg |