Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
Universal wire brush brass wire magnetic
References
spartex:
787576
rubix:
209A8116
ean:
3660338041969
Technical specifications
Material
Corrugated stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
Usable even in narrow areas, for all cleaning and dusting work.
Corrugated stainless steel wire Ø 0,30 mmDimensions (mm): 140 x 25 x 265
Technical specifications
Attributes
Material
Corrugated stainless steel
Capacity length
265
mm
Diameter
0.3
mm
Number of rows
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.05
excl. VAT
/
Each
£
3.66
incl. VAT
In stock: Next day delivery