V12 V1215.01 THUNDER BOOT BLACK SIZE 12


V12 THUNDER BOOT

References
v12 footwear:V1215.01-12
rubix:80376810
ean:5055327309980
Technical specifications
EU shoe size47
Main materialLeather
See all Specifications

Product details : V12 V1215.01 THUNDER BOOT BLACK SIZE 12


With a full bellows tongue and a waterproof leather upper, Thunder is made to keep out the elements. Constructed to a new extreme comfort shape, the design also features a robust speed lace system to make wearing them even more efficient and comfortable. The boot is incredibly lightweight with a composite toecap and midsole, and features the innovative IGS rubber sole unit to ensure superb grip on all surfaces and increased cushioning underfoot.
Upper type : Leather
Lining : Moisture absorbing

Technical specifications


Attributes
EU shoe size47
Main materialLeather
ColourBlack
UK shoe size12
MaterialWaxy Smooth Leather (Upper)-Woven Fibre (Midsole)-Highly Durable Rubber (Sole)
Show UNSPSC/ECL@SS
£ 105.98 excl. VAT
/ Each
£ 127.18 incl. VAT
  • In stock: Next day delivery