DICHTOMATK SEAL TO DIN3760 R23 018,00X030,00X07,00 WAS NBR


WAS Rotary Shaft Seal

References
dichtomatik:W 18 x 30 x 7 A S NBR 70 FSGS
rubix:167A6493
manufacturer :195890
Technical specifications
Inner diameter18 mm
Outer diameter30 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R23 018,00X030,00X07,00 WAS NBR


Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.

Applications

Sealing of machines rotating parts, e.g: shafts, hubs and axes.

Technical specifications


Attributes
Inner diameter18 mm
Outer diameter30 mm
Width7 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
  • In stock: Next day delivery