Dynamic seals
Filter Options
CATEGORIES
rotary seals (3297)
translation seals (360)
Brand
action seals
(6)
aventics
(1)
bosch rexroth
(1)
dichtomatik
(2275)
draper
(2)
draper expert
(1)
festo
(11)
1,460 Product(s) with 3,657 variant(s):
DICHTOMATK NITRILE V-RING VRING60A
- dichtomatik:49451224
- rubix:168A5635
- manufacturer :49451224
- In stock: Next day delivery
- Min. diameter:54 mm
- Max diameter:64 mm
- Material:nbr
£ 10.91 excl. VAT
/ 10 pieces
DICHTOMATK 123513 NITRILE V-RING VRING95A
- dichtomatik:123513
- rubix:168A5634
- manufacturer :V 95 A NBR 60 OZB FORM
- In stock: Next day delivery
- Min. diameter:93 mm
- Max diameter:98 mm
- Material:nbr
£ 1.66 excl. VAT
/ Each
DICHTOMATK 123502 NITRILE V-RING VRING40A
- dichtomatik:49436541
- rubix:168A6404
- manufacturer :49436541
- In stock: Next day delivery
- Min. diameter:40 mm
- Max diameter:40 mm
- Material:nbr
£ 0.96 excl. VAT
/ Each
DICHTOMATK NITRILE V-RING VRING120A
- dichtomatik:49426410
- rubix:168A6408
- manufacturer :49426410
- In stock: Next day delivery
- Min. diameter:108 mm
- Max diameter:120 mm
- Material:nbr
£ 5.34 excl. VAT
/ Each
DICHTOMATK NITRILE V-RING VRING35A
- dichtomatik:49430653
- rubix:168A5639
- manufacturer :49430653
- In stock: Next day delivery
- Min. diameter:33 mm
- Max diameter:36 mm
- Material:nbr
£ 0.78 excl. VAT
/ Each
DICHTOMATK 123494 NITRILE V-RING VRING20A
- dichtomatik:49432674
- rubix:168A5637
- manufacturer :49432674
- In stock: Next day delivery
- Min. diameter:18 mm
- Max diameter:20 mm
- Material:nbr
£ 0.74 excl. VAT
/ Each
DICHTOMATK 123624 NITRILE V-RING 90S
- dichtomatik:49430587
- rubix:80339515
- manufacturer :49430587
- In stock: Next day delivery
- Min. diameter:81 mm
- Max diameter:90 mm
- Material:nbr
£ 0.80 excl. VAT
/ Each
DICHTOMATK NITRILE V-RING VRING120S
- dichtomatik:49440540
- rubix:168A5805
- manufacturer :49440540
- In stock: Next day delivery
- Min. diameter:115 mm
- Max diameter:125 mm
- Material:nbr
£ 2.58 excl. VAT
/ Each
DICHTOMATK 123519 NITRILE V-RING VRING150A
- dichtomatik:49436021
- rubix:168A5798
- manufacturer :49436021
- In stock: Next day delivery
- Inner diameter:135 mm
- Outer diameter:149 mm
- Width:12.8 mm
£ 1.02 excl. VAT
/ Each
DICHTOMATK 123623 NITRILE V-RING VRING85S
- dichtomatik:49432094
- rubix:167A5151
- manufacturer :49432094
- In stock: Next day delivery
- Min. diameter:83 mm
- Max diameter:88 mm
- Material:nbr
£ 2.57 excl. VAT
/ Each
DICHTOMATK 123509 NITRILE V-RING VRING75A
- dichtomatik:123509
- rubix:45033789
- manufacturer :V 75 A NBR 60 OZB FORM
- In stock: Next day delivery
- Min. diameter:73 mm
- Max diameter:78 mm
- Material:nbr
£ 0.80 excl. VAT
/ Each
NAK NBR40X60X10AS SEAL
- dichtomatik:49383680
- rubix:80189493
- manufacturer :49383680
- In stock: Next day delivery
- Inner diameter:40 mm
- Outer diameter:60 mm
- Width:10 mm
£ 1.34 excl. VAT
/ Each
DICHTOMATK 123620 NITRILE V-RING VRING70S
- dichtomatik:49428135
- rubix:168A5902
- manufacturer :49428135
- In stock: Next day delivery
- Min. diameter:63 mm
- Max diameter:70 mm
- Material:nbr
£ 0.63 excl. VAT
/ Each
FPM60X80X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
- dichtomatik:67036454
- rubix:168A0616
- manufacturer :67036454
- In stock: Next day delivery
- Inner diameter:60 mm
- Outer diameter:80 mm
- Width:8 mm
£ 25.68 excl. VAT
/ Each
SKF G8X12X3 NEEDLE BEARING SEAL
- skf:G 8X12X3
- rubix:80377297
- manufacturer :6597
- ean:7316570967012
- In stock: Next day delivery
- Inner diameter:8 mm
- Outer diameter:12 mm
- Width:3 mm
£ 107.50 excl. VAT
/ 25 pieces
INA G16X24X3-C 0853946530000 RADIAL ROTARY SHAFT SEAL
- Superseded Ref:G16X24X3-B
- ina:G16X24X3-C
- rubix:244A4100
- manufacturer :0853946530000
- ean:4054364793494
- In stock: Next day delivery
- Inner diameter:16 mm
- Outer diameter:24 mm
- Width:3 mm
£ 0.02 excl. VAT
/ Each
DICHTOMATK SEAL TO DIN3760 R21 020,00X040,00X07,00 WA NBR
- dichtomatik:49383915
- rubix:168A0941
- manufacturer :49383915
- In stock: Next day delivery
- Inner diameter:20 mm
- Outer diameter:40 mm
- Width:7 mm
£ 0.71 excl. VAT
/ Each
FPM50X70X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
- dichtomatik:67020376
- rubix:167A9226
- manufacturer :67020376
- In stock: Next day delivery
- Inner diameter:50 mm
- Outer diameter:70 mm
- Width:10 mm
£ 8.39 excl. VAT
/ Each
INA G50X62X5-C NEEDLE BEARING SEAL
- Superseded Ref:G50X62X5-B
- ina:G50X62X5-C
- rubix:126A2646
- manufacturer :0810790010000
- ean:4054364781019
- In stock: Next day delivery
- Inner diameter:50 mm
- Outer diameter:62 mm
- Width:5 mm
£ 10.63 excl. VAT
/ Each
DICHTOMATK SEAL TO DIN3760 R23 030,00X042,00X06,00 WAS NBR
- dichtomatik:49480880
- rubix:168A7901
- manufacturer :WAS 30,0X 42,0X 6,0 NB7033
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:42 mm
- Width:6 mm
£ 2.95 excl. VAT
/ Each
DICHTOMATK 123515 NITRILE V-RING VRING110A
- dichtomatik:49432673
- rubix:168A5638
- manufacturer :49432673
- In stock: Next day delivery
- Min. diameter:99 mm
- Max diameter:110 mm
- Material:nbr
£ 1.42 excl. VAT
/ Each
SKF 60VAR NITRILE V RING
- skf:60 VA R
- rubix:236A1058
- manufacturer :377665
- ean:7316574267286
- In stock: Next day delivery
- Min. diameter:58 mm
- Max diameter:63 mm
- Material:nbr
£ 72.00 excl. VAT
/ 25 pieces
SKF SPEEDI-SLEEVE 99354SLEEVE
- skf:99354
- rubix:130A9668
- manufacturer :504037
- ean:0085311042543
- In stock: Next day delivery
- Inner diameter:89.99 mm
- Flange width:23.01 mm
- Material:corrosion resistant steel
£ 58.05 excl. VAT
/ Each
DICHTOMATK 67123571 NITRILE V-RING VRING140L
- dichtomatik:49430635
- rubix:168A6044
- manufacturer :49430635
- In stock: Next day delivery
- Min. diameter:135 mm
- Max diameter:145 mm
- Material:nbr
£ 1.98 excl. VAT
/ Each
24 items of 1460














