Product details : WELLER T0056815299 2020 SOLDERING IRON 20 WATTS
20 Watt miniature lightweight soldering iron. Contoured, thermoplastic handle ensures iron is comfortable to use. The iron reaches a temperature of approximately 492°C and comes complete with plug, 3.5mm nickel plated soldering tip, and iron rest.